Motion
10011310540

M + A MATTING
10011310540

ColorStar Mat | Grey 3' x 10' | 48-mil full cleat SBR
Mi Item #12135420
MFR #10011310540
Price$210.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
10011310540

ColorStar Mat | Grey 3' x 10' | 48-mil full cleat SBR
Mi Item #12135420
MFR #10011310540

Mfr description
10011310540 COLORSTAR MAT GREY 3'X10' CL
  • ColorStar mats feature the latest innovation in dying technology and PET carpet made with 100% post-consumer recycled plastic, making them exceptionally color-fast (fade resistant) and eco-friendly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.03/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    3/8 in
  • Width
    10 ft

Details

  • Application
    Wiper/Dust Control
  • Base Material
    Cleated Rubber
  • Color
    Grey
  • Edging
    Rubber
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    10011310540
  • Manufacturer Upc Number
    096801001834
  • Standards Met
    NFSI High Traction, DOC FF1-70, ESD- Anti-Static
  • Surface Material
    PET (polyethylene terephthalate)
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)