Motion
10011310140

M + A MATTING
10011310140

ColorStar Mat | Grey 3' x 10' | 48-mil smooth SBR
MI ITEM #12135421
MFR #10011310140
List Price$210.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
10011310140

ColorStar Mat | Grey 3' x 10' | 48-mil smooth SBR
MI ITEM #12135421
MFR #10011310140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.03/each for your price

Overview

Mfr description
10011310140 COLORSTAR MAT GREY 3'X10' SM
  • ColorStar mats feature the latest innovation in dying technology and PET carpet made with 100% post-consumer recycled plastic, making them exceptionally color-fast (fade resistant) and eco-friendly.

Specifications

  • Application
    Wiper/Dust Control
  • Traffic Type
    Heavy Traffic
  • Surface Material
    PET (polyethylene terephthalate)
  • Base Material
    Smooth Rubber
  • Surface Pattern
    Solid
  • Length
    3 ft
  • Width
    10 ft
  • Thickness
    3/8 in
  • Color
    Grey
  • Indoor Outdoor Use
    Indoor
  • Edging
    Rubber
  • Standards Met
    NFSI High Traction, DOC FF1-70, ESD- Anti-Static
  • Manufacturer Stock Number
    10011310140
  • Manufacturer Upc Number
    096801694425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought