Motion
1001168140

M + A MATTING
1001168140

ColorStar Mat | Grey 6' x 8' | 48-mil smooth SBR
Mi Item #12135427
MFR #1001168140
Price$397.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
1001168140

ColorStar Mat | Grey 6' x 8' | 48-mil smooth SBR
Mi Item #12135427
MFR #1001168140

Mfr description
1001168140 COLORSTAR MAT GREY 6' X 8' SM
  • ColorStar mats feature the latest innovation in dying technology and PET carpet made with 100% post-consumer recycled plastic, making them exceptionally color-fast (fade resistant) and eco-friendly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.31/each

Specifications

Dimensions

  • Length
    6 ft
  • Thickness
    3/8 in
  • Width
    8 ft

Details

  • Application
    Wiper/Dust Control
  • Base Material
    Smooth Rubber
  • Color
    Grey
  • Edging
    Rubber
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    1001168140
  • Manufacturer Upc Number
    096801663469
  • Standards Met
    NFSI High Traction, DOC FF1-70, ESD- Anti-Static
  • Surface Material
    PET (polyethylene terephthalate)
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)