Motion
1001646140

M + A MATTING
1001646140

ColorStar Mat | Navy 4' x 6' | 48-mil smooth SBR
MI ITEM #12135435
MFR #1001646140
Your Price$146.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
1001646140

ColorStar Mat | Navy 4' x 6' | 48-mil smooth SBR
MI ITEM #12135435
MFR #1001646140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.10/each(List $168.01)

Overview

Mfr description
1001646140 COLORSTAR MAT NAVY 4' X 6' SM
  • ColorStar mats feature the latest innovation in dying technology and PET carpet made with 100% post-consumer recycled plastic, making them exceptionally color-fast (fade resistant) and eco-friendly.

Specifications

  • Application
    Wiper/Dust Control
  • Traffic Type
    Heavy Traffic
  • Surface Material
    PET (polyethylene terephthalate)
  • Base Material
    Smooth Rubber
  • Surface Pattern
    Solid
  • Length
    4 ft
  • Width
    6 ft
  • Thickness
    3/8 in
  • Color
    Navy
  • Indoor Outdoor Use
    Indoor
  • Edging
    Rubber
  • Standards Met
    NFSI High Traction, DOC FF1-70, ESD- Anti-Static
  • Manufacturer Stock Number
    1001646140
  • Manufacturer Upc Number
    096801005023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought