Motion
420135900

M + A MATTING
420135900

Comfort Flow Mat | Black 3' x 5'
Mi Item #12135445
MFR #420135900
Price$175.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
420135900

Comfort Flow Mat | Black 3' x 5'
Mi Item #12135445
MFR #420135900

Mfr description
420135900 COMFORT FLOW MAT BLACK 3' X 5'
  • Comfort Flow is a flow-through mat with excellent anti-fatigue properties designed for wet areas where grease, oil, and chemicals may be present.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.87/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    3/8 in
  • Width
    5 ft

Details

  • Application
    Anti-Fatigue, Slip-Resistant
  • Color
    Black
  • Edging
    Beveled
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Stock Number
    420135900
  • Manufacturer Upc Number
    096801079970
  • Standards Met
    Durometer-45, Compression Deflection 43.8% at 20 psi / 55.7% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Static Dissipative
  • Surface Material
    Nitrile Rubber Foam
  • Surface Pattern
    Holes
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)