Motion
420146900

M + A MATTING
420146900

Comfort Flow Mat | Black 4' x 6'
MI ITEM #12135447
MFR #420146900
List Price$281.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
420146900

Comfort Flow Mat | Black 4' x 6'
MI ITEM #12135447
MFR #420146900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.26/each for your price

Overview

Mfr description
420146900 COMFORT FLOW MAT BLACK 4' X 6'
  • Comfort Flow is a flow-through mat with excellent anti-fatigue properties designed for wet areas where grease, oil, and chemicals may be present.

Specifications

  • Application
    Anti-Fatigue, Slip-Resistant
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nitrile Rubber Foam
  • Surface Pattern
    Holes
  • Length
    4 ft
  • Width
    6 ft
  • Thickness
    3/8 in
  • Color
    Black
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Edging
    Beveled
  • Standards Met
    Durometer-45, Compression Deflection 43.8% at 20 psi / 55.7% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Static Dissipative
  • Manufacturer Stock Number
    420146900
  • Manufacturer Upc Number
    096801079833

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text