Motion
4140312100

M + A MATTING
4140312100

Cushion Max Mat | Charcoal 3' x 12'
Mi Item #12135449
MFR #4140312100
Price$301.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
4140312100

Cushion Max Mat | Charcoal 3' x 12'
Mi Item #12135449
MFR #4140312100

Mfr description
4140312100 CUSHION MAX MAT CHARCOAL 3' X
  • Cushion Max anti-fatigue mats feature nitrile-blended foam designed to withstand grease, oil, and chemicals. Though similar in price to PVC foam anti-fatigue mats, Cushion Max mats typically last twice as long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.33/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    5/8 in
  • Width
    12 ft

Details

  • Application
    Anti-Fatigue, Slip-Resistant
  • Color
    Charcoal
  • Edging
    Beveled
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    4140312100
  • Manufacturer Upc Number
    096801419646
  • Standards Met
    Compression Deflection 61.7% at 20 psi / 77.5% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM D-1056
  • Surface Material
    Nitrile / PVC Foam
  • Surface Pattern
    Diamond
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)