Motion
414046100

M + A MATTING
414046100

Cushion Max Mat | Charcoal 4' x 6'
MI ITEM #12135451
MFR #414046100
List Price$200.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
414046100

Cushion Max Mat | Charcoal 4' x 6'
MI ITEM #12135451
MFR #414046100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.89/each for your price

Overview

Mfr description
414046100 CUSHION MAX MAT CHARCOAL 4' X
  • Cushion Max anti-fatigue mats feature nitrile-blended foam designed to withstand grease, oil, and chemicals. Though similar in price to PVC foam anti-fatigue mats, Cushion Max mats typically last twice as long.

Specifications

  • Application
    Anti-Fatigue, Slip-Resistant
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nitrile / PVC Foam
  • Surface Pattern
    Diamond
  • Length
    4 ft
  • Width
    6 ft
  • Thickness
    5/8 in
  • Color
    Charcoal
  • Indoor Outdoor Use
    Indoor
  • Edging
    Beveled
  • Standards Met
    Compression Deflection 61.7% at 20 psi / 77.5% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM D-1056
  • Manufacturer Stock Number
    414046100
  • Manufacturer Upc Number
    096801419653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text