Motion
37004125000

M + A MATTING
37004125000

Cushion Station Mat | Black 4' x 12.3'
MI ITEM #12135458
MFR #37004125000
List Price$759.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
37004125000

Cushion Station Mat | Black 4' x 12.3'
MI ITEM #12135458
MFR #37004125000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$759.29/each for your price

Overview

Mfr description
37004125000 CUSHION STATION MAT 4' X 12.
  • The Cushion Station anti-fatigue mat features nitrile foam designed to withstand grease, oil, and chemicals, and an anti-microbial treatment that makes it resistant to odors and degredation.

Specifications

  • Application
    Anti-Fatigue, Slip-Resistant
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nitrile Rubber Foam
  • Surface Pattern
    Bars
  • Length
    4 ft
  • Width
    12.3 ft
  • Thickness
    7/16 in
  • Color
    Black
  • Indoor Outdoor Use
    Indoor
  • Edging
    Beveled
  • Standards Met
    Durometer-45, Compression Deflection 41.2% at 20 psi / 57.4% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Static Dissipative
  • Manufacturer Stock Number
    37004125000
  • Manufacturer Upc Number
    096801434656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text