Motion
37103125000

M + A MATTING
37103125000

Cushion Station Mat with Holes | Black 3.2' x 12.3'
Mi Item #12135460
MFR #37103125000
Price$607.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
37103125000

Cushion Station Mat with Holes | Black 3.2' x 12.3'
Mi Item #12135460
MFR #37103125000

Mfr description
37103125000 CUSHION STATION MAT W HOLES
  • The Cushion Station anti-fatigue mat features nitrile foam designed to withstand grease, oil, and chemicals, and an anti-microbial treatment that makes it resistant to odors and degredation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.44/each

Specifications

Dimensions

  • Length
    3.2 ft
  • Thickness
    7/16 in
  • Width
    12.3 ft

Details

  • Application
    Anti-Fatigue, Slip-Resistant
  • Color
    Black
  • Edging
    Beveled
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    37103125000
  • Manufacturer Upc Number
    096801419691
  • Standards Met
    Durometer-45, Compression Deflection 41.2% at 20 psi / 57.4% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Static Dissipative
  • Surface Material
    Nitrile Rubber Foam
  • Surface Pattern
    Holes
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)