Motion
87402432000

M + A MATTING
87402432000

Flex Tip Mat | 24" x 32"
Mi Item #12135470
MFR #87402432000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
87402432000

Flex Tip Mat | 24" x 32"
Mi Item #12135470
MFR #87402432000

Mfr description
87402432000 FLEX TIP MAT 24" X 32"
  • Flex Tip mats feature thousands of finger-like tips designed to scrape dirt from shoes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24 in
  • Thickness
    5/8 in
  • Width
    32 in

Details

  • Application
    Scraper
  • Color
    Black
  • Edging
    Rubber
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Stock Number
    87402432000
  • Manufacturer Upc Number
    096801389802
  • Standards Met
    NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Electrically Conductive, ASTM/ESD S20.20, ASTM/ESD S7.1
  • Surface Material
    Rubber
  • Surface Pattern
    Finger-like tips
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)