Motion
87403672000

M + A MATTING
87403672000

Flex Tip Mat | 36" x 72"
MI ITEM #12135472
MFR #87403672000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
87403672000

Flex Tip Mat | 36" x 72"
MI ITEM #12135472
MFR #87403672000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87403672000 FLEX TIP MAT 36" X 72"
  • Flex Tip mats feature thousands of finger-like tips designed to scrape dirt from shoes.

Specifications

  • Application
    Scraper
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Rubber
  • Surface Pattern
    Finger-like tips
  • Length
    36 in
  • Width
    72 in
  • Thickness
    5/8 in
  • Color
    Black
  • Indoor Outdoor Use
    Outdoor
  • Edging
    Rubber
  • Standards Met
    NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Electrically Conductive, ASTM/ESD S20.20, ASTM/ESD S7.1
  • Manufacturer Stock Number
    87403672000
  • Manufacturer Upc Number
    096801389826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought