Motion
447204100

M + A MATTING
447204100

Hog Heaven III Comfort Modular Tiles 36" | Black with Striped Border 36" x 39.875" |Side
Mi Item #12135480
MFR #447204100
Price$307.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
447204100

Hog Heaven III Comfort Modular Tiles 36" | Black with Striped Border 36" x 39.875" |Side
Mi Item #12135480
MFR #447204100

Mfr description
447204100 HOG HEAVEN III COMFORT MODULAR
  • Hog Heaven III Comfort Modular Tiles provide a customizable matting solution for virtually any configuration.  They offer outstanding anti-fatigue qualities and perform in various environments including those with oil, grease, and chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.04/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/4 in
  • Width
    39.875 in

Details

  • Application
    Anti-Fatigue, Slip-Resistant
  • Base Material
    Nitrile Rubber
  • Color
    Black with Yellow Striped Border
  • Edging
    Beveled
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    447204100
  • Manufacturer Upc Number
    096801449339
  • Standards Met
    Durometer-57, Compression Deflection 43.9% at 20 psi / 60.2% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Electrically Conductive, ASTM/ESD S20.20, ASTM/ESD S7.1
  • Surface Material
    Nitrile Rubber Foam
  • Surface Pattern
    Squares
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)