Motion
44810312100

M + A MATTING
44810312100

Hog Heaven Marble Mat 5/8" | Midnight Swirl 3' x 12'
Mi Item #12135491
MFR #44810312100
Price$675.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
44810312100

Hog Heaven Marble Mat 5/8" | Midnight Swirl 3' x 12'
Mi Item #12135491
MFR #44810312100

Mfr description
44810312100 HOG HEAVEN MARBLE MAT 5/8"
  • Hog Heaven Marble mats feature the same excellent anti-fatigue qualities of a standard Hog Heaven mat, but with a smooth surface that allows workers to pivot freely.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.54/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    5/8 in
  • Width
    12 ft

Details

  • Application
    Anti-Fatigue, Slip-Resistant
  • Base Material
    PVC Molded to Nitrile Rubber
  • Color
    Midnight Swirl
  • Edging
    Sloped
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    44810312100
  • Manufacturer Upc Number
    096801393335
  • Standards Met
    NFSI High Traction, DOC FF1-70, ASTM C1028-96
  • Surface Material
    Nitrile Rubber / PVC Foam
  • Surface Pattern
    Diamond
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)