Motion
4481035100

M + A MATTING
4481035100

Hog Heaven Marble Mat 5/8" | Midnight Swirl 3' x 5'
MI ITEM #12135492
MFR #4481035100
List Price$281.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
4481035100

Hog Heaven Marble Mat 5/8" | Midnight Swirl 3' x 5'
MI ITEM #12135492
MFR #4481035100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.49/each for your price

Overview

Mfr description
4481035100 HOG HEAVEN MARBLE MAT 5/8"
  • Hog Heaven Marble mats feature the same excellent anti-fatigue qualities of a standard Hog Heaven mat, but with a smooth surface that allows workers to pivot freely.

Specifications

  • Application
    Anti-Fatigue, Slip-Resistant
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nitrile Rubber / PVC Foam
  • Base Material
    PVC Molded to Nitrile Rubber
  • Surface Pattern
    Diamond
  • Length
    3 ft
  • Width
    5 ft
  • Thickness
    5/8 in
  • Color
    Midnight Swirl
  • Indoor Outdoor Use
    Indoor
  • Edging
    Sloped
  • Standards Met
    NFSI High Traction, DOC FF1-70, ASTM C1028-96
  • Manufacturer Stock Number
    4481035100
  • Manufacturer Upc Number
    096801393281

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought