Motion
421046100

M + A MATTING
421046100

Hog Heaven Mat 5/8" | Black 4' x 6'
Mi Item #12135510
MFR #421046100
Price$336.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
421046100

Hog Heaven Mat 5/8" | Black 4' x 6'
Mi Item #12135510
MFR #421046100

Mfr description
421046100 HOG HEAVEN MAT 5/8"
  • Hog Heaven anti-fatigue mats are designed to provide comfort and durability in a variety of harsh conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.36/each

Specifications

Dimensions

  • Length
    4 ft
  • Thickness
    5/8 in
  • Width
    6 ft

Details

  • Application
    Anti-Fatigue, Slip-Resistant
  • Base Material
    Nitrile Rubber
  • Color
    Black
  • Edging
    Sloped
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    421046100
  • Manufacturer Upc Number
    096801105419
  • Standards Met
    Durometer-56, Compression Deflection 47.8% at 20 psi / 51.0% at 40 psi, NFSI High Traction, DOC FF1-70, ASTM C1028-96, ESD- Electrically Conductive, ASTM/ESD S20.20, ASTM/ESD S7.1, Melt Point over 500˚F, Tested up to 1800˚F for welding/slag resistance
  • Surface Material
    Nitrile Rubber / PVC Foam
  • Surface Pattern
    Diamond
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)