Motion
55580310100

M + A MATTING
55580310100

SuperScrape Plus Mat | 3' x 10'
MI ITEM #12135537
MFR #55580310100
Your Price$245.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
55580310100

SuperScrape Plus Mat | 3' x 10'
MI ITEM #12135537
MFR #55580310100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$245.52/each(List $282.35)

Overview

Mfr description
55580310100 SUPERSCRAPE PLUS MAT 3' X 10
  • SuperScrape Plus mats feature a multi-directional molded tread pattern that effectively scrapes tough dirt and grime from shoes. The unique drainable borders help filter water off the mat, making it ideal for use outside as a scraper mat or as a slip-resistant mat in wet areas.

Specifications

  • Application
    Slip-Resistant/Scraper
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nitrile Rubber
  • Surface Pattern
    Raised Multi Directional Tread
  • Length
    3 ft
  • Width
    10 ft
  • Thickness
    3/16 in
  • Color
    Black
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Edging
    Drainable Border
  • Standards Met
    NFSI High Traction, DOC FF1-70, ASTM C1028-96
  • Manufacturer Stock Number
    55580310100
  • Manufacturer Upc Number
    096801535674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought