Motion
5558035100

M + A MATTING
5558035100

SuperScrape Plus Mat | 3' x 5'
Mi Item #12135538
MFR #5558035100
Price$141.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
5558035100

SuperScrape Plus Mat | 3' x 5'
Mi Item #12135538
MFR #5558035100

Mfr description
5558035100 SUPERSCRAPE PLUS MAT 3' X 5'
  • SuperScrape Plus mats feature a multi-directional molded tread pattern that effectively scrapes tough dirt and grime from shoes. The unique drainable borders help filter water off the mat, making it ideal for use outside as a scraper mat or as a slip-resistant mat in wet areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.15/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    3/16 in
  • Width
    5 ft

Details

  • Application
    Slip-Resistant/Scraper
  • Color
    Black
  • Edging
    Drainable Border
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Stock Number
    5558035100
  • Manufacturer Upc Number
    096801535681
  • Standards Met
    NFSI High Traction, DOC FF1-70, ASTM C1028-96
  • Surface Material
    Nitrile Rubber
  • Surface Pattern
    Raised Multi Directional Tread
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)