Motion
5558046100

M + A MATTING
5558046100

SuperScrape Plus Mat | 4' x 6'
MI ITEM #12135539
MFR #5558046100
Your Price$196.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
5558046100

SuperScrape Plus Mat | 4' x 6'
MI ITEM #12135539
MFR #5558046100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$196.42/each(List $225.89)

Overview

Mfr description
5558046100 SUPERSCRAPE PLUS MAT 4' X 6'
  • SuperScrape Plus mats feature a multi-directional molded tread pattern that effectively scrapes tough dirt and grime from shoes. The unique drainable borders help filter water off the mat, making it ideal for use outside as a scraper mat or as a slip-resistant mat in wet areas.

Specifications

  • Application
    Slip-Resistant/Scraper
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nitrile Rubber
  • Surface Pattern
    Raised Multi Directional Tread
  • Length
    4 ft
  • Width
    6 ft
  • Thickness
    3/16 in
  • Color
    Black
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Edging
    Drainable Border
  • Standards Met
    NFSI High Traction, DOC FF1-70, ASTM C1028-96
  • Manufacturer Stock Number
    5558046100
  • Manufacturer Upc Number
    096801535698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text