Motion
7811275100

M + A MATTING
7811275100

Switchboard Corrugated Matting | 2' x 75'
MI ITEM #12135540
MFR #7811275100
List Price$1,629.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
7811275100

Switchboard Corrugated Matting | 2' x 75'
MI ITEM #12135540
MFR #7811275100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,629.89/each for your price

Overview

Mfr description
7811275100 SWITCHBOARD MATTING
  • Corrugated Switchboard matting is designed to protect workers from electrical shock by insulating against high voltage

Specifications

  • Application
    Floor Protection
  • Traffic Type
    Heavy Traffic
  • Surface Material
    PVC
  • Surface Pattern
    Ribbed
  • Length
    2 ft
  • Width
    75 ft
  • Thickness
    1/4 in
  • Color
    Black
  • Indoor Outdoor Use
    Indoor
  • Standards Met
    Electrical proof test ASTM D178 (Min. 20,000 V for one minute), Dielectric breakdown test ASTM D149 (Min. 30,000 V), O3 resistance test method B ASTM D178 (any visual degradation), Tensile strength ASTM D412 DIE C (Minimum 700 PSI): 1,318 PSI, PASS, Elongation ASTM D412 DIE C (Minimum 250%): 317%, PASS, Tension set ASTM D412 DIE B (Maximum 0.50 in.): 0.4827 in., PASS, Moisture absorption ASTM D570 (Maximum increase 3%): 0.09%, PASS, Accelerated aging ASTM D573 (Minimum 50% of original tensile strength): 1,363 PSI (103% of original tensile strength), PASS, Flame resistance ASTM D178 Appendix (Maximum 0.5 in./12.7mm after 30 seconds): 0.12 mm/s, PASS, Oil resistance ASTM D471 (Maximum volume increase 4%): 0.04%, PASS
  • Manufacturer Stock Number
    7811275100
  • Manufacturer Upc Number
    096801434809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought