Motion
7831375100

M + A MATTING
7831375100

Switchboard Diamond Plate Matting | 3' x 75'
Mi Item #12135543
MFR #7831375100
Price$2,053.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
7831375100

Switchboard Diamond Plate Matting | 3' x 75'
Mi Item #12135543
MFR #7831375100

Mfr description
7831375100 SWITCHBOARD MATTING
  • Diamond Plate Switchboard matting is designed to protect workers from electrical shock by insulating against high voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,053.61/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    1/4 in
  • Width
    75 ft

Details

  • Application
    Floor Protection
  • Color
    Black
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    7831375100
  • Manufacturer Upc Number
    096801434847
  • Standards Met
    Electrical proof test ASTM D178 (Min. 20,000 V for one minute), Dielectric breakdown test ASTM D149 (Min. 30,000 V), O3 resistance test method B ASTM D178 (any visual degradation), Tensile strength ASTM D412 DIE C (Minimum 700 PSI): 1,318 PSI, PASS, Elongation ASTM D412 DIE C (Minimum 250%): 317%, PASS, Tension set ASTM D412 DIE B (Maximum 0.50 in.): 0.4827 in., PASS, Moisture absorption ASTM D570 (Maximum increase 3%): 0.09%, PASS, Accelerated aging ASTM D573 (Minimum 50% of original tensile strength): 1,363 PSI (103% of original tensile strength), PASS, Flame resistance ASTM D178 Appendix (Maximum 0.5 in./12.7mm after 30 seconds): 0.12 mm/s, PASS, Oil resistance ASTM D471 (Maximum volume increase 4%): 0.04%, PASS
  • Surface Material
    PVC
  • Surface Pattern
    Diamond
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)