Motion
7841375100

M + A MATTING
7841375100

Switchboard Military Diamond Plate Matting |3' x 75'
Mi Item #12135544
MFR #7841375100
Price$2,689.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
7841375100

Switchboard Military Diamond Plate Matting |3' x 75'
Mi Item #12135544
MFR #7841375100

Mfr description
7841375100 SWITCHBOARD MATTING
  • Military Diamond Switchboard matting is designed to protect workers in high voltage areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,689.30/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    3/16 in
  • Width
    75 ft

Details

  • Application
    Floor Protection
  • Color
    Grey
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    7841375100
  • Manufacturer Upc Number
    096801434854
  • Standards Met
    Voltage Test MIL-DTL-15562G, Min. 15,000V for 1 Minute, Pass, Dielectric Strength Test MIL-DTL-15562G, Min. 30,000V, Pass, Visual/Dimensional Exam MIL-STD-407, Any Visual Degradation, Pass, Tensile Strength ASTM D412 DIE C, Min. 800PSI, Pass, Ultimate Elongation ASTM D412 DIE C, Min. 75%, Pass, Permanent Set ASTM D412, Max. 25%, Pass, Hardness ASTM D2440, 95+/-5(Shore A), Pass, Immersion Test FED-STD-601 Method 6121, Min. 70% of Original Tensile Strength, Pass, Oxygen Bomb Test FED-STD-601 Method 7111, Min. 80% of Original Tensile Strength, Pass, Light Aging ASTM D750, Min. 65% of Original Tensile Strength, Pass, Flame Resistance MIL-STD-1623, Char Length Max. 10in. Combustion Time 4.0 Min, Pass, Abrasion Resistance ASTM D1242, Max. Mils Lost 10, Pass, Flexibility Test FED-STD-501 Method 3111 Shall Pass, Pass, Dimensional Stability Test ASTM D1204, +/-0.020 IN/FT, Pass, Gloss Test ASTM D2457, 50, Pass, Color FED-STD-595, As Specified, Pass
  • Surface Material
    PVC
  • Surface Pattern
    Diamond
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)