Motion
2805435170

M + A MATTING
2805435170

WaterHog Fashion Mat | Charcoal 3' x 5' | 78-mil smooth SBR
MI ITEM #12135580
MFR #2805435170
Price$121.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
2805435170

WaterHog Fashion Mat | Charcoal 3' x 5' | 78-mil smooth SBR
MI ITEM #12135580
MFR #2805435170

Mfr description
WATERHOGSQUARESFASHIONMAT
  • WaterHog mats are durable, stain-resistant mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.91/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    3/8 in
  • Width
    5 ft

Details

  • Application
    Scraper/Wiper
  • Base Material
    Smooth Rubber
  • Color
    Charcoal
  • Edging
    Beveled Carpet
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Stock Number
    2805435170
  • Manufacturer Upc Number
    096801109561
  • Standards Met
    NFSI High Traction, CPSC FF 1-70
  • Surface Material
    PET (polyethylene terephthalate)
  • Surface Pattern
    Raised Nubs
  • Traffic Type
    Heavy Traffic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)