Motion
2806168170

M + A MATTING
2806168170

WaterHog Fashion Mat | Navy 6' x 8' | 78-mil smooth SBR
MI ITEM #12135604
MFR #2806168170
List Price$449.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
2806168170

WaterHog Fashion Mat | Navy 6' x 8' | 78-mil smooth SBR
MI ITEM #12135604
MFR #2806168170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$449.86/each for your price

Overview

Mfr description
WATERHOGSQUARESFASHIONMAT
  • WaterHog mats are durable, stain-resistant mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe.

Specifications

  • Application
    Scraper/Wiper
  • Traffic Type
    Heavy Traffic
  • Surface Material
    PET (polyethylene terephthalate)
  • Base Material
    Smooth Rubber
  • Surface Pattern
    Raised Nubs
  • Length
    6 ft
  • Width
    8 ft
  • Thickness
    3/8 in
  • Color
    Navy
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Edging
    Beveled Carpet
  • Standards Met
    NFSI High Traction, CPSC FF 1-70
  • Manufacturer Stock Number
    2806168170
  • Manufacturer Upc Number
    096801697433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text