Overview
Mfr description
094300-0001-110
- Built Pelican tough
- New improved version - Generation 3
- Up to 15 hours of run time
- 3000 lumens of brightness
- Fully extendable mast with 360 degree rotating head
- Low Battery Warning System
- Waterproof Rubber Activation Switch
- Mast Extension Lock
- RoHS and CE Compliant
Specifications
- ColorBlack
- Manufacturer Upc Number019428113179
- UPC_NO019428113179
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data