Overview
Mfr description
094330-0000-110
- RoHS and CE Compliant
- Up to 15 hours of run time
- Built Pelican tough
- Fully extendable mast with 360 degree rotating head
- Low Battery Warning System
- Waterproof Rubber Activation Switch
Specifications
- ColorBlack
- Manufacturer Upc Number019428097998
- UPC_NO019428097998
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data