Overview
Mfr description
094700-0002-110
- Four telescoping LED light heads
- Bluetooth® technology remote activation
- Dual USB power adapter
- Full time battery level indication with low level flashing indicator
- Housed in a Pelican™ Protector Case™ housing
- Silent operation
- Cool operating temperatures
- No exhaust
- RoHS and CE Compliant
Specifications
- ColorBlack
- Manufacturer Upc Number019428131241
- UPC_NO019428131241
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data