Overview
Mfr description
9500-000-110
- White and red LED's in each head
- Silent operation
- Housed in a Pelican™ Protector Case™ housing
- Virtually indestructible
- Daisy-chain up to three light heads
- RoHS and CE Compliant
Specifications
- ColorBlack
- Manufacturer Upc Number019428092900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data