Motion
F221D-14K-B5-2

BOSTON GEAR
F221D-14K-B5-2

Optimount Helical Gear Reducer - Double Reduction, 14:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Basic Mount, 221 Reducer Size
MI ITEM #12135651
MFR #F221D-14K-B5-2
Price$5,102.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F221D-14K-B5-2

Optimount Helical Gear Reducer - Double Reduction, 14:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Basic Mount, 221 Reducer Size
MI ITEM #12135651
MFR #F221D-14K-B5-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,102.40/each

Specifications

Dimensions

  • Center Distance
    2.12 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    221
  • Output Size
    1.0000 in
  • Ratio
    14:1
  • Weight
    23 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Lubrication Hole Location
    2
  • Manufacturer Catalog
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    F200

Overview

Mfr description
F221D-14K-B5-2 SHAFT MOUNT SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought