Motion
F221D-P-17-B5

BOSTON GEAR
F221D-P-17-B5

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Removable Projection Shaft Output, 1.0000 in Output Size, Basic Mount, 221 Reducer Size
MI ITEM #12135655
MFR #F221D-P-17-B5
Price$5,479.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F221D-P-17-B5

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Removable Projection Shaft Output, 1.0000 in Output Size, Basic Mount, 221 Reducer Size
MI ITEM #12135655
MFR #F221D-P-17-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,479.30/each

Specifications

Dimensions

  • Center Distance
    2.12 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    221
  • Output Size
    1.0000 in
  • Ratio
    17:1
  • Weight
    23 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Removable Projection Shaft
  • Reduction
    Double
  • Series
    F200

Overview

Mfr description
F221D-P-17-B5 SHAFT MOUNT SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought