Motion
221DH-24-H1

BOSTON GEAR
221DH-24-H1

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.5000 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Horizontal Base Mount, 221 Reducer Size
MI ITEM #12135656
MFR #221DH-24-H1
Price$4,858.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
221DH-24-H1

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.5000 in Input Size, Hollow Shaft Output, 1.0000 in Output Size, Horizontal Base Mount, 221 Reducer Size
MI ITEM #12135656
MFR #221DH-24-H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,858.08/each

Specifications

Dimensions

  • Center Distance
    2.12 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    221
  • Output Size
    1.0000 in
  • Ratio
    24:1

Details

  • Assembly Type
    H1
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    Solid Shaft
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    200

Overview

Mfr description
221DH-24-H1 SHAFT MOUNT SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought