Motion
F226S-PV-4-B7-V1

BOSTON GEAR
F226S-PV-4-B7-V1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, Removable Projection Shaft Output, 1.2500 in Output Size, Vertical Base Mount, 226 Reducer Size
Mi Item #12135657
MFR #F226S-PV-4-B7-V1
Price$6,767.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F226S-PV-4-B7-V1

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 0.8750 in Input Size, Removable Projection Shaft Output, 1.2500 in Output Size, Vertical Base Mount, 226 Reducer Size
Mi Item #12135657
MFR #F226S-PV-4-B7-V1

Mfr description
F226S-PV-4-B7-V1 SHAFT MOUNT SPEED REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,767.93/each

Specifications

Dimensions

  • Center Distance
    2.60 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    226
  • Output Size
    1.2500 in
  • Ratio
    4:1
  • Weight
    40 lbs

Details

  • Assembly Type
    V1
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Vertical Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Removable Projection Shaft
  • Reduction
    Single
  • Series
    F200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)