Motion
F226DH-17K-B5-H3-1

BOSTON GEAR
F226DH-17K-B5-H3-1

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Horizontal Base Mount, 226 Reducer Size
Mi Item #12135658
MFR #F226DH-17K-B5-H3-1
Price$7,086.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F226DH-17K-B5-H3-1

Optimount Helical Gear Reducer - Double Reduction, 17:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Horizontal Base Mount, 226 Reducer Size
Mi Item #12135658
MFR #F226DH-17K-B5-H3-1

Mfr description
F226DH-17K-B5-H3-1 SHAFT MOUNT SPEED RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,086.74/each

Specifications

Dimensions

  • Center Distance
    2.60 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    226
  • Output Size
    1.2500 in
  • Ratio
    17:1
  • Weight
    38 lbs

Details

  • Assembly Type
    H3
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Lubrication Hole Location
    1
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    F200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)