Motion
226S-4K-1

BOSTON GEAR
226S-4K-1

Offset Helical Hollow Output Speed Reducer - Single Reduction, 4:1 Ratio, Solid Shaft Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Basic Mount, 226 Reducer Size
Mi Item #12135672
MFR #226S-4K-1
Price$4,673.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
226S-4K-1

Offset Helical Hollow Output Speed Reducer - Single Reduction, 4:1 Ratio, Solid Shaft Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Basic Mount, 226 Reducer Size
Mi Item #12135672
MFR #226S-4K-1

Mfr description
226S-4K-1 SHAFT MOUNT SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,673.34/each

Specifications

Dimensions

  • Center Distance
    2.60 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    226
  • Output Size
    1.2500 in
  • Ratio
    4:1

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Lubrication Hole Location
    1
  • Manufacturer Catalog
  • Mounting
    Basic
  • Output Type
    Hollow Shaft
  • Reduction
    Single
  • Series
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)