Motion
226SH-4K-H1-1

BOSTON GEAR
226SH-4K-H1-1

Offset Helical Hollow Output Speed Reducer - Single Reduction, 4:1 Ratio, Solid Shaft Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Horizontal Base Mount, 226 Reducer Size
MI ITEM #12135673
MFR #226SH-4K-H1-1
List Price$5,309.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
226SH-4K-H1-1

Offset Helical Hollow Output Speed Reducer - Single Reduction, 4:1 Ratio, Solid Shaft Input, 0.6250 in Input Size, Hollow Shaft Output, 1.2500 in Output Size, Horizontal Base Mount, 226 Reducer Size
MI ITEM #12135673
MFR #226SH-4K-H1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,309.47/each for your price

Overview

Mfr description
226SH-4K-H1-1 SHAFT MOUNT SPEED REDUCER

Specifications

  • Reduction
    Single
  • Assembly Type
    H1
  • Ratio
    4:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Input Size
    0.6250 in
  • Center Distance
    2.60 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.2500 in
  • Mounting
    Horizontal Base
  • Manufacturer Reducer Size
    226
  • Series
    200
  • Lubrication
    Klubersynth UH1 6-460
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text