Motion
FUTF-SS
1760 rpm, 208-230/460-3-60, 56C Frame, TEFC Enclosure
MI ITEM #12135675
MFR #FUTF-SS
Your Price$1,728.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1760 rpm, 208-230/460-3-60, 56C Frame, TEFC Enclosure
MI ITEM #12135675
MFR #FUTF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,728.86/each(List $1,988.19)

Overview

Mfr description
FUTFSS SS 1/2 HP, TEFC, 56C, 230/460-3

Specifications

  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1760 rpm
  • Motor Supply Voltage
    208-230/460-3-60
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought