Motion
HFWC713-300-B5-H-P10

BOSTON GEAR
HFWC713-300-B5-H-P10

300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #12135691
MFR #HFWC713-300-B5-H-P10
List Price$4,297.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC713-300-B5-H-P10

300:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #12135691
MFR #HFWC713-300-B5-H-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,297.75/each for your price

Overview

Mfr description
HFWC713-300-B5-H-P10 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Size
    0.6250 in
  • Output Type
    Hollow
  • Ratio
    300:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought