Motion
FWA730-3000-B5-G

BOSTON GEAR
FWA730-3000-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12135696
MFR #FWA730-3000-B5-G
List Price$4,954.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730-3000-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12135696
MFR #FWA730-3000-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,954.66/each for your price

Overview

Mfr description
FWA730-3000-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    3000:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W13469-OLD
  • Weight
    72.10 lbs, 32.70 kg
  • Nominal Ratio
    3000:1
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought