Motion
SSHF715-5KC-B7-HS3-P12

BOSTON GEAR
SSHF715-5KC-B7-HS3-P12

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12135703
MFR #SSHF715-5KC-B7-HS3-P12
Price$3,481.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF715-5KC-B7-HS3-P12

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #12135703
MFR #SSHF715-5KC-B7-HS3-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,481.47/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    0.7500 in
  • Ratio
    5:1

Details

  • Bushing Kit
    P12
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    HF700

Overview

Mfr description
SSHF715-5KC-B7-HS3-P12 STAINLESS WORM SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought