Motion
SSQC7260-20KC-B7-HS1-KUTFSS-3

BOSTON GEAR
SSQC7260-20KC-B7-HS1-KUTFSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #12135719
MFR #SSQC7260-20KC-B7-HS1-KUTFSS-3
Price$7,595.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSQC7260-20KC-B7-HS1-KUTFSS-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #12135719
MFR #SSQC7260-20KC-B7-HS1-KUTFSS-3

Mfr description
SSQC726-20K-B7-HS1-KUTFSS-3 STAINLESS WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,595.83/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    88.10 lbs, 39.96 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W13590
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)