Motion
SSHF713B-25-B5-HS-P12-FUTSS-3

BOSTON GEAR
SSHF713B-25-B5-HS-P12-FUTSS-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
Mi Item #12135727
MFR #SSHF713B-25-B5-HS-P12-FUTSS-3
Price$4,607.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF713B-25-B5-HS-P12-FUTSS-3

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
Mi Item #12135727
MFR #SSHF713B-25-B5-HS-P12-FUTSS-3

Mfr description
SSHF713B-25-B5-HS-P12-FUTSS-3 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,607.50/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    25:1
  • Output Size
    0.7500 in
  • Ratio
    25:1
  • Weight
    42.1 lbs, 19.1 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W13633
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)