Motion
SSFWB713B-1200K-B5-KS1

BOSTON GEAR
SSFWB713B-1200K-B5-KS1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #12135736
MFR #SSFWB713B-1200K-B5-KS1
List Price$4,838.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWB713B-1200K-B5-KS1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #12135736
MFR #SSFWB713B-1200K-B5-KS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,838.15/each for your price

Overview

Mfr description
SSFWB713B-1200K-B5-KS1 STAINLESS WORM SP

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    1200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Housing Material
    Stainless Steel
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W13650
  • Weight
    32.10 lbs
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought