Motion
SSHQC713-5K-B4-HS1-P16

BOSTON GEAR
SSHQC713-5K-B4-HS1-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 42CZ Frame
Mi Item #12135761
MFR #SSHQC713-5K-B4-HS1-P16
Price$3,265.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC713-5K-B4-HS1-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 42CZ Frame
Mi Item #12135761
MFR #SSHQC713-5K-B4-HS1-P16

Mfr description
SSHQC713-5K-B4-HS1-P16 STAINLESS WORM SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,265.58/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • NEMA / IEC Frame Size
    42CZ
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Ratio
    5:1
  • Weight
    18.1 lbs, 8.21 kg

Details

  • Bushing Kit
    P16
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W13797
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    HQC700
  • Standard Base Kit
    Kit B4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)