Motion
SSFWB726-150KT-B5-KS3

BOSTON GEAR
SSFWB726-150KT-B5-KS3

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #12135773
MFR #SSFWB726-150KT-B5-KS3
Price$7,283.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWB726-150KT-B5-KS3

150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #12135773
MFR #SSFWB726-150KT-B5-KS3

Mfr description
SSFWB726-150KT-B5-KS3 STAINLESS WORM SPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,283.36/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)