Motion
FWB730-200-B5-G

BOSTON GEAR
FWB730-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12135840
MFR #FWB730-200-B5-G
Price$4,954.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB730-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #12135840
MFR #FWB730-200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,954.66/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    72.10 lbs, 32.70 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W14036-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
FWB730-200-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought