Motion
SSHFWB7320W-200KCT-B5-LS4-P20

BOSTON GEAR
SSHFWB7320W-200KCT-B5-LS4-P20

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
Mi Item #12135880
MFR #SSHFWB7320W-200KCT-B5-LS4-P20
Price$13,814.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWB7320W-200KCT-B5-LS4-P20

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
Mi Item #12135880
MFR #SSHFWB7320W-200KCT-B5-LS4-P20

Mfr description
SSHFWB732W-200KC-B5-LS4-P20 STAINLESS WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,814.53/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    20:1
  • Output Size
    1.2500 in
  • Ratio
    200:1
  • Weight
    104.1 lbs, 47.219 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W14199
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)