Motion
WA752-3000E-J

BOSTON GEAR
WA752-3000E-J

3000:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #12135887
MFR #WA752-3000E-J
Price$11,415.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA752-3000E-J

3000:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #12135887
MFR #WA752-3000E-J

Mfr description
WA752-3000E-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,415.83/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    3000:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)