Motion
SSHF7240W-30KC-B5-HS1-P20-HUT58SS-6

BOSTON GEAR
SSHF7240W-30KC-B5-HS1-P20-HUT58SS-6

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #12135896
MFR #SSHF7240W-30KC-B5-HS1-P20-HUT58SS-6
Price$6,845.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7240W-30KC-B5-HS1-P20-HUT58SS-6

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #12135896
MFR #SSHF7240W-30KC-B5-HS1-P20-HUT58SS-6

Mfr description
SSHF7240W-30KC-B5-HS1-P20-HUT58SS-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,845.91/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    30:1
  • Output Size
    1.2500 in
  • Ratio
    30:1
  • Weight
    75.1 lbs, 34.06 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W14288
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)