Motion
F221S-PH-4-B5-H2

BOSTON GEAR
F221S-PH-4-B5-H2

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Removable Projection Shaft Output, 1.0000 in Output Size, Horizontal Base Mount, 221 Reducer Size
MI ITEM #12135973
MFR #F221S-PH-4-B5-H2
List Price$5,196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F221S-PH-4-B5-H2

Optimount Helical Gear Reducer - Single Reduction, 4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Removable Projection Shaft Output, 1.0000 in Output Size, Horizontal Base Mount, 221 Reducer Size
MI ITEM #12135973
MFR #F221S-PH-4-B5-H2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.25/each for your price

Overview

Mfr description
F221S-PH-4-B5-H2 SHAFT MOUNT SPEED REDUC

Specifications

  • Reduction
    Single
  • Assembly Type
    H2
  • Ratio
    4:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    0.6250 in
  • Center Distance
    2.12 in
  • Output Type
    Removable Projection Shaft
  • Output Size
    1.0000 in
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    221
  • Series
    F200
  • Lubrication
    No Lubrication
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    No Lubrication Supplied
  • Weight
    25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought