Specifications
Dimensions
- Container Size150 qt (US)
Details
- UPC_NO825494068530
Overview
Mfr description
150QT-1-WHT
- Dual Handle System (Molded-in & Hinged Handles)
- Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
- Press & Pull Latches (Wide for Gloved Use)
- Molded-In Tie Downs
- Non-Skid & Non-Marking Raised Feet
- Molded-In Lock Hasp, Stainless Steel Plate
- Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
- Corrosion Resistant Stainless Steel Hardware
- Integrated Fish Scale on Lid
- Made in USA
- Guaranteed for life